Female 3/4 Torso, No Arms - Milky White
Write a Review
|
Questions & Answers (0)
Product Description
Female 3/4 Torso, No Arms. "The Unbreakables" are the newest trend in mannequin design. Meant to lower the retailer's cost, it reduces damage and is easy to dress. Very low maintenance for those retailers with a limited visual merchandising budget.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Female |
| Class | Realistic Mannequins |
| Line | The Unbreakables |
| Description | Female Mannequin - 3/4 Torso, No Arms |
| Color | Milky White |
| Manufacturers Part Number | PETFMW |
| Form | Torso |
| Brand | Mondo Mannequins |