Take 15% off your entire order!

Offer applied at checkout

Excalibur Additional M-System Shelf, SMS12X48, 48"W X 12"D, Galvanized Steel

Excalibur Additional M-System Shelf, SMS12X48, 48"W X 12"D, Galvanized Steel

Item #: WBB859855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Excalibur Additional M-System Shelf, SMS12X48, 48"W X 12"D, Galvanized Steel

The M-System from Excalibur offers simplicity, cost-effectiveness and ease of installation, combined with the durability and corrosion resistance of 100% galvanized steel construction. Pre-assembled uprights and one-piece adjustable shelves eliminate the need for additional hardware (clips, rivets, rails or support brackets), resulting in reduced installation time and real cost savings! Excalibur, proudly made in the USA. NOTE: MAXIMUM SYSTEM LOAD NOT TO EXCEED 2,000 LBS. PER SECTION

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES12
  • SHELF CAPACITY LBS150
  • WARRANTY1 Year Parts
  • CONSTRUCTIONGalvanized Steel Shelves
  • BRANDExcalibur Shelving
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • MANUFACTURERS PART NUMBERSMS12X48
  • ACCESSORY HEIGHT INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Excalibur Additional M-System Shelf, SMS18X24, 24"W X 18"D, Galvanized Steel

Item #: B859946

Not Yet Rated

Usually ships in 10 to 13 days

$14.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Excalibur Additional M-System Shelf, SMS12X48, 48"W X 12"D, Galvanized Steel

Excalibur Additional M-System Shelf, SMS12X48, 48"W X 12"D, Galvanized Steel

Item #: WBB859855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant