Take 15% off your entire order!

Offer applied at checkout

Reliable 1400IA - Boiler Stand for 3000IS, 4000IS, 5000IS, 6000IS

Reliable 1400IA - Boiler Stand for 3000IS, 4000IS, 5000IS, 6000IS

Item #: WBB2277964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.00

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reliable 1400IA - Boiler Stand for 3000IS, 4000IS, 5000IS, 6000IS

The 1400IA is made specifically to hold our 3000IS, 4000S, 5000IS and 6000IS iron stations. Each stand is supplied with heavy-duty casters.



Product Specifications

  • VOLTAGE--
  • BRANDReliable
  • COMPATIBILITY3000IS, 4000IS, 5000IS, 6000IS
  • LENGTH15-1/2
  • WIDTH10-1/2
  • WARRANTYOne Year Limited Warranty
  • WATTAGE--
  • COLORBlack
  • COUNTRY OF ORIGINItaly
  • TYPEBoiler Stand
  • MANUFACTURERS PART NUMBER1400IA
  • HEIGHT30
  • WEIGHT LBS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reliable 600PS - Telescopic Stand for 350SP

Item #: B2277997

Not Yet Rated

Usually ships in 3 to 6 days

$129.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reliable 1400IA - Boiler Stand for 3000IS, 4000IS, 5000IS, 6000IS

Reliable 1400IA - Boiler Stand for 3000IS, 4000IS, 5000IS, 6000IS

Item #: WBB2277964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant