Take 15% off your entire order!

Offer applied at checkout

Reliable 600PS - Telescopic Stand for 350SP

Reliable 600PS - Telescopic Stand for 350SP

Item #: WBB2277997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.00

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reliable 600PS - Telescopic Stand for 350SP

Easily adjust the height of your steam press with the Aria 600PS steam press stand. The stand provides a secure and versatile area for your press. Made to be used with our 350SP steam press only.

Product Specifications

  • VOLTAGE--
  • BRANDReliable
  • COMPATIBILITY350SP
  • LENGTH17-1/2
  • WIDTH8-1/4
  • WARRANTYOne Year Limited Warranty
  • WATTAGE--
  • COLORSilver
  • TYPESteam Press Stand
  • MANUFACTURERS PART NUMBER600PS
  • WEIGHT LBS9
  • HEIGHT27-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reliable 2000IR - Professional 3.9 Lb. Electric Steam Iron

Item #: B2277978

Not Yet Rated

Usually ships in 3 to 6 days

$129.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reliable 600PS - Telescopic Stand for 350SP

Reliable 600PS - Telescopic Stand for 350SP

Item #: WBB2277997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant