Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1130DV-S/MB, 7" X 11", Matte Black

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1130DV-S/MB, 7" X 11", Matte Black

Item #: WBB1016669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$67.00 up to 11% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1130DV-S/MB, 7" X 11", Matte Black

Lavi Traditional posts sign frames are securely mounted on top of a grooved drum top, which fits into all our traditional posts to create an upscale sign stand. This portable sign stand can become part of your public guidance line or standalone as an attractive media display. Ideal for hotel lobbies, restaurants, casinos or any other venue where you want to reflect elegance. Slotted to allow easy access to media.

Product Specifications

  • WIDTH INCHES8
  • COLORBlack
  • DESCRIPTIONVertical Drum Top Post Sign Frame
  • BRANDLavi Industries
  • HEIGHT INCHES12
  • MANUFACTURERS PART NUMBER50-1130DV-S/MB
  • FRAME STYLESlotted
  • WEIGHT LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/MB, 8.5" x 11", Matte Black

Item #: B1016953

Not Yet Rated

Usually ships in 3 to 6 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1130DV-S/MB, 7" X 11", Matte Black

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1130DV-S/MB, 7" X 11", Matte Black

Item #: WBB1016669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant