Take 15% off your entire order!

Offer applied at checkout

Valleycraft® Collectors Edition Garage Corner Wall Cabinet - 1 Door (R), with 1 Adj Shelf

Valleycraft® Collectors Edition Garage Corner Wall Cabinet - 1 Door (R), with 1 Adj Shelf

Item #: WBB2248513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $497.95

Save $24.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Valleycraft® Collectors Edition Garage Corner Wall Cabinet - 1 Door (Right), with 1 Adjustable Shelf

Red/Black Right Hinge Corner Wall Cabinet come with a fully adjustable, red interior shelf and feature a depth of 12 in. Top and bottom mounting holes are spaced 4 in. apart

Product Specifications

  • WIDTH INCHES21
  • DEPTH INCHES12.0
  • HEIGHT INCHES24
  • COLOR FINISHBlack/Red
  • ADJUSTABLE SHELVESYes
  • ASSEMBLYAssembled
  • BRANDValleycraft® Collectors Edition Garage
  • CONSTRUCTIONSteel
  • FIXED SHELVES0
  • MANUFACTURERS PART NUMBERF89276RB
  • SHELF CAPACITY LBS100
  • SHELF QUANTITY1
  • STYLECorner Wall Cabinet
  • WEIGHT LBS61
  • DRAWER QUANTITY0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Valleycraft® Collectors Edition Garage Corner Wall Cabinet - 1 Door (R) 1 Adj Shelf - BK/Silver

Item #: B2248514

Not Yet Rated

Usually ships in 10 to 13 days

$497.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Valleycraft® Collectors Edition Garage Corner Wall Cabinet - 1 Door (R), with 1 Adj Shelf

Valleycraft® Collectors Edition Garage Corner Wall Cabinet - 1 Door (R), with 1 Adj Shelf

Item #: WBB2248513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant