discount codeFree shipping over 300

Applied at checkout

Rubbermaid 5M12 FastTrack Garage Tall Cabinet, 29-12/16"W x 19-5/16"D x 84-7/8"H, Stain Nickel

Rubbermaid 5M12 FastTrack Garage Tall Cabinet, 29-12/16"W x 19-5/16"D x 84-7/8"H, Stain Nickel

Item #: WB270139

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $339.95

Quantity

Popular item in this category

Customers Also Viewed

Rubbermaid FastTrack Garage Tall Cabinet, 29-13/16"W x 19-5/16"D x 84-7/8"H

Part of the Rubbermaid FastTrack Garage Organization System, this cabinet is great for storing all types of cleaning and painting supplies. The stylish design of the cabinet will give your garage a professional look while adding valuable storage space, and the durable metal plates help prevent chips and dents. Leveling feet are included. Overall measures: 29.84"W x 19.38"D x 84.94"H. Color : Satin Nickel.

Product Specifications

  • WIDTH INCHES29-13/16
  • DEPTH INCHES19-5/16
  • HEIGHT INCHES84-7/8
  • COLOR FINISHSatin Nickel
  • BRANDRubbermaid®
  • CONSTRUCTIONMetal
  • MANUFACTURERS PART NUMBERFG5M1200CSLRK
  • PACKAGE QUANTITY1
  • REFERENCE #5M12
  • SERIESFastTrack
  • TYPETall Cabinet
  • WEIGHT LBS163.25
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid 5M12 FastTrack Garage Tall Cabinet, 29-12/16"W x 19-5/16"D x 84-7/8"H, Stain Nickel

Rubbermaid 5M12 FastTrack Garage Tall Cabinet, 29-12/16"W x 19-5/16"D x 84-7/8"H, Stain Nickel

Item #: WB270139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top