discount codeFree shipping over 300

Applied at checkout

Rubbermaid 5M16 FastTrack Garage Wall Cabinet, 29-13/16"W x 12-5/8'D x 28-1/8"H, Satin Nickel

Rubbermaid 5M16 FastTrack Garage Wall Cabinet, 29-13/16"W x 12-5/8'D x 28-1/8"H, Satin Nickel

Item #: WB270141

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity

Popular item in this category

Customers Also Viewed

Rubbermaid FastTrack Garage Wall Cabinet, 29-13/16"W x 12-5/8"D x 28-1/8"H

Part of the Rubbermaid FastTrack Garage Organization System, the Wall Cabinet is great for storing all types of cleaning and painting supplies. The stylish design of the cabinet will give your garage a professional look while adding valuable storage space, and the durable metal plates help prevent chipping and denting. The Wall Cabinet attaches quickly and easily to uprights that hang from the FastTrack rail (uprights and rail sold separately). Overall Measures : 29.84" W x 12.62" D x 28.15" H. Color: Satin Nickel.

Product Specifications

  • WIDTH INCHES29-13/16
  • DEPTH INCHES12-5/8
  • HEIGHT INCHES28-1/8
  • COLOR FINISHSatin Nickel
  • BRANDRubbermaid®
  • CONSTRUCTIONMetal
  • MANUFACTURERS PART NUMBERFG5M1600CSLRK
  • PACKAGE QUANTITY1
  • REFERENCE #5M16
  • SERIESFastTrack
  • TYPEWall Cabinet
  • WEIGHT LBS54.8
  • LIMITED WARRANTY1 Year
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bud Rowe

    Date: December 09, 2013

    Dissapointment
    Your review:
    Uprights for hanging the cabinets to wall are pictured in instructions but very hard to obtain. Was told that Lowes would have them, but Lowes said they don't handle cabinets so don't handle the uprights. Only can be ordered on line direct from Rubbermaid. The cabinets seem high quality but devised my own hanging system.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are the uprights included with the cabinet? The product description says they are sold separately, but I don't see them listed among the accessories. Do the cabinets come assembled?

    Question Asked By: William, January 05, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello William, No the uprights are not included. You can order Global part numbers 270129 and 270130. They are the uprights and the hardware. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid 5M16 FastTrack Garage Wall Cabinet, 29-13/16"W x 12-5/8'D x 28-1/8"H, Satin Nickel

Rubbermaid 5M16 FastTrack Garage Wall Cabinet, 29-13/16"W x 12-5/8'D x 28-1/8"H, Satin Nickel

Item #: WB270141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top