Take 15% off your entire order!

Offer applied at checkout

Marlin Steel 316 Wire Basket 20-1/4"L x 8-1/8"W x 6"H - Stainless Steel - Price Each for Qty 5+

Marlin Steel 316 Wire Basket 20-1/4"L x 8-1/8"W x 6"H - Stainless Steel - Price Each for Qty 5+

Item #: WBB2298917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 5

5

Minimum Quantity: 5

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marlin Steel 316 Wire Basket 20-1/4"L x 8-1/8"W x 6"H - Stainless Steel - Price Each for Qty 5+

Stainless steel crosswire basket ideal for many materials handling applications. Deep dimensions allow for wide variety of uses. 100% USA Made.

Product Specifications

  • LENGTH INCHES20-1/4
  • WIDTH INCHES8-1/8
  • HEIGHT INCHES6
  • INSIDE LENGTH INCHES20-1/4
  • INSIDE WIDTH INCHES8-1/8
  • INSIDE HEIGHT INCHES6
  • ASSEMBLYAll-Welded
  • BRANDMarlin Steel
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel Wire
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER00778002-39-5
  • MINIMUM PURCHASE QUANTITY5
  • PACKAGE QUANTITY1
  • PRODUCT GROUPIndustrial Baskets
  • STACK AND/OR NESTStack
  • STYLENo Handles
  • THICKNESS INCHES0.12
  • TYPERectangular Wire Basket
  • WEIGHT LBS3.23
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marlin Steel 316 Wire Basket 20-1/4"L x 8-1/8"W x 6"H - Stainless Steel - Price Each for Qty 1-4

Item #: B2298913

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$162.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marlin Steel 316 Wire Basket 20-1/4"L x 8-1/8"W x 6"H - Stainless Steel - Price Each for Qty 5+

Marlin Steel 316 Wire Basket 20-1/4"L x 8-1/8"W x 6"H - Stainless Steel - Price Each for Qty 5+

Item #: WBB2298917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant