Take 15% off your entire order!

Offer applied at checkout

Marlin Steel Perforated Basket 10-9/16"L x 8-7/16"W x 6-1/4"H Stainless Steel Price Each for Qty 5+

Marlin Steel Perforated Basket 10-9/16"L x 8-7/16"W x 6-1/4"H Stainless Steel Price Each for Qty 5+

Item #: WBB2298876

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 5

5

Minimum Quantity: 5

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marlin Steel Perforated Basket 10-9/16"L x 8-7/16"W x 6-1/4"H Stainless Steel Price Each for Qty 5+

Circular material handling basket with handles. Ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so that parts do not get crushed inside the basket. 100% USA Made.

Product Specifications

  • LENGTH INCHES10-9/16
  • WIDTH INCHES8-7/16
  • HEIGHT INCHES6-1/4
  • INSIDE LENGTH INCHES10-9/16
  • INSIDE WIDTH INCHES8-7/16
  • INSIDE HEIGHT INCHES6-1/4
  • ASSEMBLYAll-Welded
  • BRANDMarlin Steel
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel Perforated Mesh
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER00-00368229-38-5
  • MINIMUM PURCHASE QUANTITY5
  • PACKAGE QUANTITY1
  • PRODUCT GROUPIndustrial Baskets
  • STACK AND/OR NESTStack
  • STYLEWith Handles
  • THICKNESS INCHES0.25
  • TYPERectangular Perforated Mesh Basket
  • WEIGHT LBS6.18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marlin Steel Perforated Basket 10-9/16"L x 8-7/16"W x 6-1/4"H Plain Steel - Price Each for Qty 5+

Item #: B2298877

Not Yet Rated

Usually ships in 2 to 5 days

$212.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marlin Steel Perforated Basket 10-9/16"L x 8-7/16"W x 6-1/4"H Stainless Steel Price Each for Qty 5+

Marlin Steel Perforated Basket 10-9/16"L x 8-7/16"W x 6-1/4"H Stainless Steel Price Each for Qty 5+

Item #: WBB2298876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant