Take 15% off your entire order!

Offer applied at checkout

Marlin Steel Rectangular Basket 10-1/2"L x 11"W x 10-1/2"H - Plain Steel - Price Each for Qty 5+

Marlin Steel Rectangular Basket 10-1/2"L x 11"W x 10-1/2"H - Plain Steel - Price Each for Qty 5+

Item #: WBB2298864

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $253.95

Save $12.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Marlin Steel Rectangular Basket 10-1/2"L x 11"W x 10-1/2"H - Plain Steel - Price Each for Qty 5+

Material handling mesh basket with handles that is thirty openings per linear inch. Ideal for washing parts, degreasing basket, ultrasonic cleaning, curing, and material handling in a variety of applications such as parts cleaning, chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so parts do not get crushed that are inside the basket. 100% USA Made

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES11
  • HEIGHT INCHES13-1/2
  • INSIDE LENGTH INCHES10-1/2
  • INSIDE WIDTH INCHES11
  • INSIDE HEIGHT INCHES10-1/2
  • ASSEMBLYAll-Welded
  • BRANDMarlin Steel
  • COLOR FINISHPlain Steel
  • CONSTRUCTIONPlain Steel Mesh
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER00-00368255-81-5
  • MINIMUM PURCHASE QUANTITY5
  • PACKAGE QUANTITY1
  • PRODUCT GROUPIndustrial Baskets
  • STACK AND/OR NESTStack
  • STYLEWith Handles
  • THICKNESS INCHES0.25
  • TYPERectangular Mesh Basket
  • WEIGHT LBS4.77
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marlin Steel Rectangular Basket 10-1/2"L x 11"W x 10-1/2"H - Plain Steel - Price Each for Qty 1-4

Item #: B2298932

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$293.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marlin Steel Rectangular Basket 10-1/2"L x 11"W x 10-1/2"H - Plain Steel - Price Each for Qty 5+

Marlin Steel Rectangular Basket 10-1/2"L x 11"W x 10-1/2"H - Plain Steel - Price Each for Qty 5+

Item #: WBB2298864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant