Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winholt Aluminum Bulk Mover 8 Bushel 30-8-AL/WH with White Tub38-1/2"L x 22"W x 32"H
See all 21 items in product family

Winholt Aluminum Bulk Mover 8 Bushel 30-8-AL/WH with White Tub38-1/2"L x 22"W x 32"H

Item #: WBB237071

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 447.95
Product Information
Customer Review
Product Q&A
Accessories
Bulk Movers Aluminum Base 8 Bushel with White Tub

  • Complete unit: frame and tub.
  • Large removable tub is constructed of sanitary, non-rusting, washable and steam cleanable polyurethane.
  • Frame constructed of all welded, rust proof aluminum.
  • Maneuvers easily on four 5" swivel poly casters.

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES22
    • HEIGHT INCHES32
    • CAPACITY LBS500
    • CAPACITY CUBIC INCHES20,664
    • ASSEMBLYAll-Welded
    • BIN COLORWhite
    • BIN QUANTITY1
    • BRANDWinholt®
    • COLOR FINISHWhite
    • CONSTRUCTIONAluminum
    • DESCRIPTION8 Bushel Bulk Mover Cart & Tub
    • MANUFACTURERS PART NUMBER30-8-AL/WH
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • SHELF SPACING "5
    • WHEEL TYPEPolyurethane
    • APPROVED/CERTIFIEDFDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $152.00 with this comparable product +
Item #: WBB1918446
globalindustrial.com
Usually ships in 3 to 6 days
(1)
$295.95