Durham Mfg.® Steel Scoop Compartment Box, Adjustable Vertical Compartments, 18" x 12" x 3" - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Compartment storage boxes separate items to provide organized storage. Compartment boxes are made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Adjustable Compartment Boxes include 4 fixed vertical compartments and 9 removable dividers that adjust on 1" centers for customizable compartment sizes. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18"W x 12"D x 3"H overall. Gray powder coat finish.
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Height | 3 in |
Product Details
| Type | Compartment Box |
| Material | Steel |
| Number of Compartments | 4 - 13 |
| Color | Gray |
| Manufacturers Part Number | 119-95 |
| Dividers | Fixed & Adjustable |
| Brand | Durham Mfg. |