Plano ProLatch™ StowAway® 5-9 Adjustable Compartment Box, 9-1/8"L x 5"W x 1-1/4"H, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Plano ProLatch™ StowAway® 5-9 Adjustable Compartment Box, 9-1/8"W x 5"D x 1-1/4"H, Clear
Experience the storage power of Plano ProLatch™ utility boxes. The Plano 2-3500 is a great intermediate size. Create 5-9 compartments with dividers. Bulk Pack StowAway® s come without labels UPC's or hangtabs.
Experience the storage power of Plano ProLatch™ utility boxes. The Plano 2-3500 is a great intermediate size. Create 5-9 compartments with dividers. Bulk Pack StowAway® s come without labels UPC's or hangtabs.
PRICE
$13.00 Sold in packages of 2 / $6.50 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/8 in |
| Depth | 5 in |
| Height | 1-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | Prolatch StowAway |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 5 - 9 |
| Package Quantity | 2 |
| Manufacturers Part Number | 2350000 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |