Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 37641 Black Lead Insertion Grade Conductive Foam, 1"L x 3-3/16"W x 1/4"H - Pkg Qty 5

Protektive Pak 37641 Black Lead Insertion Grade Conductive Foam, 1"L x 3-3/16"W x 1/4"H - Pkg Qty 5

Item #: WBB1110300

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.96 ea.

Price: $19.80 / Pkg of 5

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak Black Lead Insertion Grade Conductive Foam, 1"L x 3-3/16"W x 1/4"H

Features:
  • Ideal for lead insertion packaging, providing ESD and physical protection to component leads
  • Shuntable, brings leads to equipotential, minimizing exposure to discharge
  • Conductive crosslink polyethylene foam, RTT < 104 ohms
  • Non-contaminating, corrosion resistant, will not affect solderability
  • Cross linked foam will not particulate; the choice for critical environments
  • 3.1 lb/ft density
  • Available in small, ready-to-use pieces
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES3-3/16
  • HEIGHT INCHES1/4
  • ASSEMBLYAssembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene Foam
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER37641
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPAccessories
  • SERIESProtektive Pak
  • STYLELead Insertion Grade
  • TYPEConductive Foam
  • WEIGHT LBS0.002
  • TEMPERATURE TOLERANCE-85 to 200 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Protektive Pak 37643 Black Lead Insertion Grade Conductive Foam, 1-7/8"L x 3-3/16"W x 1/4"H - Pkg Qty 5

Item #: B1110702

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 5 to 8 days

$19.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 37641 Black Lead Insertion Grade Conductive Foam, 1"L x 3-3/16"W x 1/4"H - Pkg Qty 5

Protektive Pak 37641 Black Lead Insertion Grade Conductive Foam, 1"L x 3-3/16"W x 1/4"H - Pkg Qty 5

Item #: WBB1110300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant