
Customers Also Viewed
Features:
- Economical, efficient method of storing static sensitive electronic devices
- Constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
- When reclosable cover is closed, the "Faraday Cage" effect restricts electrostatic charges to exterior of box
- Shipped knocked-down; easy to assemble
- Buried shielding layer minimizes sloughing and rub-off contamination
- Made from 100% recycled material and is 100% recyclable
- Lead-free RoHS compliant
- Made in the United States of America
Product Specifications
- WIDTH INCHES4
- DEPTH INCHES12
- HEIGHT INCHES4-1/2
- INSIDE WIDTH INCHES4
- INSIDE DEPTH INCHES12
- INSIDE HEIGHT INCHES4-1/2
- ASSEMBLYUnassembled
- BRANDProtektive Pak
- COLOR FINISHBlack
- CONSTRUCTIONCorrugated Fiberboard
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER37590
- PACKAGE QUANTITY1
- PRODUCT FAMILYHopper Front Bins
- PRODUCT GROUPConductive Boxes
- SERIESProtektive Pak
- STYLEClosed Top
- TYPEESD Bin Boxes
- WEIGHT LBS0.4
- TEMPERATURE TOLERANCE35 to 451 °F
There are no questions for this product.

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$168.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$177.84

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$108.00

Protektive Pak 37590 ESD Closed Bin Box, 4"W x 12"D x 4-1/2"H - Pkg Qty 5
$7.0
- Product Information
- Customer Review
- Product Q&A
- Accessories