+


Protektive Pak ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12 x 8-1/8 x 1
Protektive Pak 37364 ESD In-Plant Handle Container w/Fixed Dividers & Lid Cell Size 12x8-1/8x1 - Pkg Qty 5
Item #: WBB1110671
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 5
- 6
- 10
- 12
- 15
- 20
- 24
- 30
- 40
24
- SELECT
- 12 x 4 x 2-3/4
- 12 x 8-1/8 x 1-1/4
- 12 x 12-3/4 x 2-7/8
- 12 x 6-1/4 x 2-7/8
- 12 x 16-5/8 x 1-1/4
- 12 x 16-5/8 x 2-3/4
- 12 x 6-1/4 x 1-1/4
- 12 x 12-3/4 x 1-5/8
- 12 x 5-3/8 x 2-3/4
- 12 x 16-5/8 x 1
- 12 x 4 x 1-1/4
- 12 x 6-1/4 x 3-5/8
- 12 x 8-1/8 x 1
- 12 x 6-1/4 x 1-5/8
- 12 x 8-1/8 x 2-3/4
- 12 x 12-3/4 x 3-5/8
- 12 x 5-3/8 x 1-1/4
- 12 x 12-3/4 x 1-1/4
12 x 8-1/8 x 1
- SELECT
- 4"
- 8-1/8"
- 12-3/4"
- 6-1/4"
- 16-5/8"
- 5-3/8"
8-1/8"
Customers Also Viewed
Features:
- Shields ESD sensitive items from charges and electrostatic discharges (with lid in place)
- Protektive Pak® shipping, handling, and storage containers
- Constructed of impregnated corrugated material for greater durability
- Static dissipative surface resistivity of 10E6 - 10E8 ohms
- Buried shielding layer minimizes the potential of sloughing and rub-off contamination
- Easy assembly without the need for tape, glue, or staples
- Made from 100% recycled material and is 100% recyclable
- Lid Included to shield ESD sensitive contents
- Made in the United States of America
Product Specifications
- LENGTH INCHES20-1/8
- WIDTH INCHES15-1/2
- HEIGHT INCHES12-3/8
- INSIDE LENGTH INCHES18-5/8
- INSIDE WIDTH INCHES15
- INSIDE HEIGHT INCHES12
- COMPARTMENT INCHES (LxWxH)12 x 8-1/8 x 1
- ASSEMBLYUnassembled
- BRANDProtektive Pak
- COLOR FINISHBlack
- COMPARTMENTS24
- CONSTRUCTIONCorrugated Fiberboard
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER37364
- PACKAGE QUANTITY1
- PCB MEASURE WIDTH8-1/8"
- PRODUCT FAMILYTotes & Containers
- PRODUCT GROUPConductive Containers
- SERIESProtektive Pak
- STACK AND/OR NESTStack
- STYLEContainer with Lid, Fixed Divider
- TYPEESD In-Plant Handle Containers
- WEIGHT LBS9
- TEMPERATURE TOLERANCE35 to 451 °F
-
Protektive Pak ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12 x 8-1/8 x 1
There are no questions for this product.

Protektive Pak 37450 Conductive Plastic Handles For In-Plant Handler, 5-1/4"L x 2-1/4"W x 1-3/4"H - Pkg Qty 5
Item #: B1110945
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.50

Protektive Pak 37455 Static Dissipative Foam, Inside 18-3/8"L x 14-3/4"W x 1/4"H - Pkg Qty 5
Item #: B1110959
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$42.50

Protektive Pak 37459 Wire Frame, Inside 3/16"L x 15-1/4"W x 18-15/16"H - Pkg Qty 5
Item #: B1110963
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$42.50

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$102.48

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$159.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$169.20

Protektive Pak 37364 ESD In-Plant Handle Container w/Fixed Dividers & Lid Cell Size 12x8-1/8x1 - Pkg Qty 5
$59.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories