Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39176 Plastek Conductive Stackable Storage Container, 18"L x 14"W x 11"H - Pkg Qty 5

Protektive Pak 39176 Plastek Conductive Stackable Storage Container, 18"L x 14"W x 11"H - Pkg Qty 5

Item #: WBB1110762

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 14-15/16
  • 10-15/16
  • 8-15/16
  • 6-15/16
  • 9
  • 11

11

$75.95 ea.

Price: $379.75 / Pkg of 5

Save $18.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastek Conductive Stackable Storage Container, 18"L x 14"W x 11"H

Features:
  • Durable corners allow the containers to be stacked securely without slipping
  • Includes wire frame for stability and extra strength
  • Provides physical protection with conductive material, providing a reliable path-to-ground
  • Rtt: 1 x 102 to < 1 x 105 ohms meets ANSI/ESD S20.20 and Packaging standard ANSI/ESD S541
  • Plastek™ Drop-in lid available
  • Product ships assembled
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES14
  • HEIGHT INCHES11
  • INSIDE LENGTH INCHES17
  • INSIDE WIDTH INCHES13
  • INSIDE HEIGHT INCHES10-3/4
  • ASSEMBLYAssembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER39176
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESPlastek
  • STACK AND/OR NESTStack
  • STYLEStackable Container
  • TYPEESD Storage Containers
  • WEIGHT LBS2.3
  • TEMPERATURE TOLERANCE-17 to 230 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39176 Plastek Conductive Stackable Storage Container, 18"L x 14"W x 11"H - Pkg Qty 5

Protektive Pak 39176 Plastek Conductive Stackable Storage Container, 18"L x 14"W x 11"H - Pkg Qty 5

Item #: WBB1110762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant