Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39304 Plastek ESD Shipping Storage Container, 19-3/8"L x 13"W x 13-1/16"H - Pkg Qty 5

Protektive Pak 39304 Plastek ESD Shipping Storage Container, 19-3/8"L x 13"W x 13-1/16"H - Pkg Qty 5

Item #: WBB1110286

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 17-7/16
  • 19-1/16
  • 13-1/16

13-1/16

$69.95 ea.

Price: $349.75 / Pkg of 5

Save $17.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

"Plastek ESD Shipping Storage Container, 19-3/8""L x 13""W x 13-1/16""H

Features:
  • Provides physical protection with conductive material providing reliable path-to-ground
  • Includes wire frame for extra strength
  • Product ships flat - easy assembly
  • Rtt: 10E2 - 10E4 ohms
  • Made in the United States of America
Options Available:
  • Conductive Plastic Handles available
  • Static Dissipative Foam for bottom, providing ESD and shock protection
  • Document Holders
  • Lid
Per Packaging standard ANSI/ESD S541 section 6.1 Inside an ESD Protected Area ""Packaging used within an EPA (that satisfies the minimum requirements of ANSI/ESD S20.20) shall be: 1. Low charge generation.2. Dissipative or conductive materials for intimate contact

"

Product Specifications

  • LENGTH INCHES19-3/8
  • WIDTH INCHES13
  • HEIGHT INCHES13-1/16
  • INSIDE LENGTH INCHES18-3/8
  • INSIDE WIDTH INCHES12-3/8
  • INSIDE HEIGHT INCHES12-3/4
  • ASSEMBLYUnassembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER39304
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESPlastek
  • STACK AND/OR NESTStack
  • STYLEContainer
  • TYPEESD Shipping and Storage Boxes
  • WEIGHT LBS1
  • TEMPERATURE TOLERANCE-17 to 230 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39304 Plastek ESD Shipping Storage Container, 19-3/8"L x 13"W x 13-1/16"H - Pkg Qty 5

Protektive Pak 39304 Plastek ESD Shipping Storage Container, 19-3/8"L x 13"W x 13-1/16"H - Pkg Qty 5

Item #: WBB1110286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant