Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39310 Plastek ESD Shipping Storage Container, 19-5/8"L x 15-5/8"W x 12-5/16"H

Protektive Pak 39310 Plastek ESD Shipping Storage Container, 19-5/8"L x 15-5/8"W x 12-5/16"H

Item #: WBB1110691

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10-5/16
  • 8-5/16
  • 14-5/16
  • 12-5/16
  • 6-3/16

12-5/16

Minimum Quantity: 10

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

"Plastek ESD Shipping Storage Container, 19-5/8""L x 15-5/8""W x 12-5/16""H

Features:
  • Provides physical protection with conductive material providing reliable path-to-ground
  • Includes wire frame for extra strength
  • Product ships flat - easy assembly
  • Rtt: 10E2 - 10E4 ohms
  • Made in the United States of America
Options Available:
  • Conductive Plastic Handles available
  • Static Dissipative Foam for bottom, providing ESD and shock protection
  • Document Holders
  • Lid
Per Packaging standard ANSI/ESD S541 section 6.1 Inside an ESD Protected Area ""Packaging used within an EPA (that satisfies the minimum requirements of ANSI/ESD S20.20) shall be: 1. Low charge generation.2. Dissipative or conductive materials for intimate contact

"

Product Specifications

  • LENGTH INCHES19-5/8
  • WIDTH INCHES15-5/8
  • HEIGHT INCHES12-5/16
  • INSIDE LENGTH INCHES18-5/8
  • INSIDE WIDTH INCHES15
  • INSIDE HEIGHT INCHES12
  • ASSEMBLYUnassembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER39310
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESPlastek
  • STACK AND/OR NESTStack
  • STYLEContainer
  • TYPEESD Shipping and Storage Boxes
  • WEIGHT LBS1
  • TEMPERATURE TOLERANCE-17 to 230 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39310 Plastek ESD Shipping Storage Container, 19-5/8"L x 15-5/8"W x 12-5/16"H

Protektive Pak 39310 Plastek ESD Shipping Storage Container, 19-5/8"L x 15-5/8"W x 12-5/16"H

Item #: WBB1110691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant