Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39106 Plastek ESD Storage Container, 18"L x 14"W x 6-15/16"H - Pkg Qty 5

Protektive Pak 39106 Plastek ESD Storage Container, 18"L x 14"W x 6-15/16"H - Pkg Qty 5

Item #: WBB1110768

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 14-15/16
  • 10-15/16
  • 8-15/16
  • 6-15/16
  • 9
  • 11

6-15/16

$62.95 ea.

Price: $314.75 / Pkg of 5

Save $15.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastek ESD Storage Container, 18"L x 14"W x 6-15/16"H

Features:
  • Provides physical protection with conductive material providing reliable path-to-ground
  • Rolled over side construction (double thickness) for greater strength
  • Includes steel wire frame for extra strength
  • Conductive plastic handle for ease of handling while providing reliable path-to-ground
  • Product ships assembled
  • Lids sold separately
  • Available options include: (1) Lid manufactured from Plastek™; (2) Static Dissipative Foam bottom* to provide ESD and shock protection
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value**
  • Lid may be purchased separately.
  • Static dissipative bottom foam pad may be purchased separately.
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES14
  • HEIGHT INCHES6-15/16
  • INSIDE LENGTH INCHES17
  • INSIDE WIDTH INCHES13
  • INSIDE HEIGHT INCHES6-3/4
  • ASSEMBLYAssembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER39106
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESProtektive Pak
  • STYLEContainer
  • TYPEESD Storage Containers
  • WEIGHT LBS1.6
  • TEMPERATURE TOLERANCE-17 to 230 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39106 Plastek ESD Storage Container, 18"L x 14"W x 6-15/16"H - Pkg Qty 5

Protektive Pak 39106 Plastek ESD Storage Container, 18"L x 14"W x 6-15/16"H - Pkg Qty 5

Item #: WBB1110768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant