Level Alarms & Gauges
Availability
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Related Products
IBC Low Level Tank Alarm Polypropylene With Feed Pipe And Flow Indicator 3/4" Connection Tube The IBC Low Level Tank Alarm is always on duty. Never run empty again When the liquid level runs low a bright flashing led and loud beeper alerts. The 103dB @ 2' Buzzer Volume warbling beeper cuts through industrial noise. Battery powered so no wires to install and it can go anywhere. The lithium battery lasts for years. Built rugged for rough wet and corrosive environments. A flow indicator is built in the low level alarm. Safe waterproof and no wetted metal parts. The flow indicator is a ...
This is the standard At A Glance Drum Gauge Model. The base construction is galvanized wetted rods with HDPE Floats for the 1.5 and 2 drum gauges, and Nitrophyl Floats for the .75 drum gauge. Other options are available to increase the drum gauge's compatibility with various liquids. This liquid level gauge is made specifically for standing drums. We can accommodate 55, 30, and 15 gallon drums, and we offer a variety of materials of construction to accommodate nearly any type of liquid. We can accommodate a 2, 1.5, or .75 openings. Includes a 1 year limited warranty for manufacturer ...
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 30 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
Justrite® 08584 6"L Flexible Faucet Extension Brass Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage. For ...
Justrite® 08932 3-1/4"L Flexible Faucet Extension Brass (for use with Justrite® Part #'s 08902 & 08910 Brass Safety Drum Faucets) Dispensing Faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing ...