Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540)
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 08584 6"L Flexible Faucet Extension Brass
Dispensing faucets for horizontal drums.
Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate Valves and/or ¾" Viscous Liquids Faucets. Flame arresters are not provided on viscous liquid faucets. Includes a limited warranty of 1 year.
Note: For use with Justrite® 08540.
Dispensing faucets for horizontal drums.
Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate Valves and/or ¾" Viscous Liquids Faucets. Flame arresters are not provided on viscous liquid faucets. Includes a limited warranty of 1 year.
Note: For use with Justrite® 08540.
PRICE
$26.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Flexible Faucet Extension, Brass |
| Material | Brass |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 08584 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |