Level Alarms & Gauges
Brand
Length
Width
Material
Height
Type
Capacity
Color
Price
Related Products
This is the standard At A Glance Drum Gauge Model. The base construction is galvanized wetted rods with HDPE Floats for the 1.5 and 2 drum gauges, and Nitrophyl Floats for the .75 drum gauge. Other options are available to increase the drum gauge's compatibility with various liquids. This liquid level gauge is made specifically for standing drums. We can accommodate 55, 30, and 15 gallon drums, and we offer a variety of materials of construction to accommodate nearly any type of liquid. We can accommodate a 2, 1.5, or .75 openings. Includes a 1 year limited warranty for manufacturer ...
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
The DRUM ALARM for HIGH LIQUID LEVEL alerts your attention to full drums with a bright flashing LED and a loud beeper when liquid level is high. Just drop it in a drum and never overfill again! The attached feed tube ensures that the liquid is being drawn from the bottom of the container. This guarantees consistent feeding of liquid. 2 Year Limited Warranty.
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 64 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...