Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Approved Vendor

Model # :WB985779

MPN #: VENT-H

VENT-H Horizontal FM Approved Brass Drum Vent

Product Description
HORIZONTAL DRUM VENT - FM APPROVED

Drum vent is for use with drums stored in the horizontal position. Vent is for use with petroleum based liquids and fits standard 2" drum plug openings. Each vent provides automatic pressure relief and manual vacuum relief. Integral flash arrestor helps prevent vapor ignited fire within the drum. Non-sparking brass construction and FM approved.

Note: Approximate Melting Temperature = 190°.

PRICE
$76.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread2 NPT/NPS in

Product Details

Assembly RequiredAssembled
TypeFor Horizontal Drums
MaterialBrass
Manufacturers Part NumberVENT-H
Pressure5 psi
BrandApproved Vendor

Compliance & Certifications

CertificationsFM