Level Alarms & Gauges
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
The TANK ALARM grabs attention with a bright flashing LED and a loud beeper when liquid level is too high Easy to install. Easy to adjust the depth in tank. Stop overfill for good! Any Depth. Standard depths available up to 5 ft. Custom depths have been made 20 feet deep. 2 Year Limited Warranty.
The Siren Alert is an extremely loud annunciator for emergency alerts that cannot be missed in any amount of ambient noise. When triggered, a beacon LED flashes and the piezo buzzer sounds with a whooping siren tone. Ultra loud alarm. 110dB whooping siren tone. 2 Year Limited Warranty.
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.