discount codeFree shipping over 300

Applied at checkout

Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2"Fitting, 24"Depth

Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2"Fitting, 24"Depth

Item #: WBB887778

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$307.10 up to 24% OFF

Price: $233.95

Quantity

Popular item in this category

Customers Also Viewed

Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2Fitting, 24Depth

The all plastic Therma Type PH Level gauge is a reliable, swing arm type tank gauge used for monitoring all types of liquid levels. Its simple mechanical design promotes durability, minimal upkeep, quick installation, and easy/inexpensive repairs.

Some examples of liquids this chemical resistant gauge is used for include: Bleach gauge, Chlorine gauge, Hydrochloric Acid gauge, Sulfuric Acid gauge, Phosphoric Acid gauge, and more.

This liquid level gauge is custom made in house to fit your tank. We can accommodate any size tank from 6 inches to 110 inches in depth and we can also account for double walls and pipe risers. This all plastic model is made with peek rods (optional Kynar), HDPE floats, and a PVC bushing. Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • LENGTH INCHES2
  • WIDTH INCHES2
  • HEIGHT INCHES28
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONPVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERPH-2-24
  • MAX. WORKING DEPTH24"
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPIBC & Tank Accessories
  • SERIESAT-A-GLANCE®
  • THREAD INCHES2 NPT
  • TYPELiquid Level Gauge
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2"Fitting, 24"Depth

Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2"Fitting, 24"Depth

Item #: WBB887778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top