Level Alarms & Gauges
Availability
Brand
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 46 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2Fitting, 42Depth The all plastic Therma Type PH Level gauge is a reliable, swing arm type tank gauge used for monitoring all types of liquid levels. Its simple mechanical design promotes durability, minimal upkeep, quick installation, and easy/inexpensive repairs. Some examples of liquids this chemical resistant gauge is used for include: Bleach gauge, Chlorine gauge, Hydrochloric Acid gauge, Sulfuric Acid gauge, Phosphoric Acid gauge, and more. This liquid level gauge is custom made in house to fit your tank. ...
Justrite® DRUM FILL GAUGE WITH SELF-CLOSING FAUCET Sight gauge shows how much liquid remains in a 30 or 55 gallon drum. Gauge fits standard 3/4" NPT bung hole. Zinc plated cast iron body. Heavy-gauge glass tubing is protected with a chrome-plated housing to permit use with non-viscous oils. Buna-N seals make this unit ideal for petroleum products. Comes with brass self-closing safety faucet.
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...