Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gizmo Engineering

Model # :WBB769640

MPN #: IHP-PF

IBC Tank Alarm-High Level, Polypropylene, Threaded Plug, Feed Pipe, 1/2" Connection Tube, Battery

Product Description
IHP‑PF is a rugged, reliable high‑level tank and IBC (Intermediate Bulk Container) liquid level alarm system. Specifically designed to help facilities prevent overfills and manage liquid inventory safely, the IHP‑PF series combines simplicity of installation with durable construction suited for harsh environments. Battery‑powered high‑level warning device that detects when liquid in a tank or IBC rises above a predetermined threshold. Utilizing an internal float switch housed within a protective feed pipe, the unit constantly monitors the liquid level; once the float actuates, the alarm instantly delivers both audible and visual alerts - a bright, flashing LED paired with a loud buzzer output (often around 103 dB @ 2 ft), capable of cutting through industrial background noise. This dual‑alert design improves operator awareness and enhances safety by reducing the risk of spills, environmental contamination, and costly downtime due to overfill incidents.

The battery‑powered design is a key convenience of the IHP‑PF. With no external wiring required, the alarm can be installed quickly and relocated easily between containers as operational needs change. The lithium battery is long‑lasting, often rated to last for multiple years under normal use and a built‑in test button allows maintenance personnel to periodically verify functionality without removing the alarm.

Construction materials are chosen for durability and chemical resistance. The enclosure is typically molded polypropylene with an IP65/NEMA4X rating, offering waterproof and corrosion‑resistant protection that stands up to wet, corrosive industrial environments. The feed pipe, also polypropylene, protects the internal float switch from physical damage and ensures consistent, trouble‑free performance.

Mounting of the IHP‑PF unit is with an included 2" NPS plug that fits standard IBC lid openings. The feed pipe length is 10" working depth and adjustable. The overall physical footprint is compact and lightweight means minimal handling effort during installation or transfer.

PRICE
$385.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height21-5/16 in
Weight3 lbs
Max Working Depth10"

Product Details

Assembly RequiredNo
TypeIBC High Level Tank Alarm, With Feed Pipe, Threaded Plug Mount
Accessory TypeContainer Alarm
For Use With330 Gallon IBC
Battery Capacity1250mA-hr
Feed PipeYes
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberIHP-PF
Flow IndicatorNo
BrandGizmo Engineering

Warranty

Warranty2 yr