Take 15% off your entire order!

Offer applied at checkout

Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 72" Depth

Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 72" Depth

Item #: WBB887665

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$105.60 up to 25% OFF

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 72 Depth

This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids.

This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers.

Accepted by the FDEP (Florida Department of Environmental Protection) for use as overfill prevention on above ground storage tanks. For information and documentation regarding our approval see documentation below. Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • LENGTH INCHES2
  • WIDTH INCHES2
  • HEIGHT INCHES76
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONAluminum Bushing, Galvanized Steel Rod, HDPE Float
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERH-2-72
  • MAX. WORKING DEPTH72"
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • PRODUCT GROUPIBC & Tank Accessories
  • SERIESAT-A-GLANCE®
  • THREAD INCHES2 NPT
  • TYPELiquid Level Gauge
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2"Fitting, 58+2"Ext. Depth

Item #: B887709

Not Yet Rated

Usually ships in 14 to 17 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 72" Depth

Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 72" Depth

Item #: WBB887665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant