Take 15% off your entire order!

Offer applied at checkout

Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 30" Depth

Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 30" Depth

Item #: WBB887757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$294.50 up to 22% OFF

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2 Fitting, 30 Depth

The Therma Type H Level gauge is a reliable, swing arm type tank gauge used for monitoring all types of liquid levels. Its simple mechanical design promotes durability, minimal upkeep, quick installation, and easy/inexpensive repairs.

Some examples of liquids this chemical resistant gauge is used for include: DEF gauge, E85 gauge, Caustics gauge, and more.

This liquid level gauge is custom made in house to fit your tank. We can accommodate any size tank from 6 inches to 120 inches in depth and we can also account for double walls and pipe risers. This stainless level three model is made with stainless steel rods, stainless steel floats, and a stainless steel bushing. Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • LENGTH INCHES2
  • WIDTH INCHES2
  • HEIGHT INCHES34
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONStainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERH-2-30-ALLSS
  • MAX. WORKING DEPTH30"
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • PRODUCT GROUPIBC & Tank Accessories
  • SERIESAT-A-GLANCE®
  • THREAD INCHES2 NPT
  • TYPELiquid Level Gauge
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 30 + 5"Ext. Depth

Item #: B887670

Not Yet Rated

Usually ships in 14 to 17 days

$242.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 30" Depth

Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 30" Depth

Item #: WBB887757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant