Take 15% off your entire order!

Offer applied at checkout

Protective Lining Industrial Gaylord & Tote Bin Liner, 51" X 49" X 97", 3 Mils - Pkg Qty 50

Protective Lining Industrial Gaylord & Tote Bin Liner, 51" X 49" X 97", 3 Mils - Pkg Qty 50

Item #: WBB693193

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 3
  • 4

3

$5.70 ea.

Price: $285.00 / Pkg of 50

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Industrial Gaylord & Tote Bin Liner, 51" x 49" x 97", 3 Mils, Price Each, Sold 50 Liners Per Roll

Large sized gusseted Translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Good for protecting products that are work in progress, or are being packaged for shipment. FDA Compliance. Available in all sizes, thicknesses and colors. Call for more information. Price each liner, sold in roll quantity.

Product Specifications

  • LENGTH INCHES51
  • WIDTH INCHES49
  • HEIGHT INCHES97
  • LENGTH RANGE51" to 150"
  • WIDTH RANGE37" to 50"
  • HEIGHT RANGE73" to 250"
  • BRANDProtective Lining Corp.
  • COLOR FAMILYClear
  • COLOR FINISHClear
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERGL5149973
  • PACKAGE QUANTITY50
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPLiners & Covers
  • THICKNESS MIL3
  • TYPEGaylord & Container Liner
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protective Lining Industrial Gaylord & Tote Bin Liner, 51" X 49" X 97", 3 Mils - Pkg Qty 50

Protective Lining Industrial Gaylord & Tote Bin Liner, 51" X 49" X 97", 3 Mils - Pkg Qty 50

Item #: WBB693193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant