Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft 8047 Lid For Paper-Tray & Tub,13-1/2"L x 11"W x 1/4"H, Teal - Pkg Qty 5

Jonti-Craft 8047 Lid For Paper-Tray & Tub,13-1/2"L x 11"W x 1/4"H, Teal - Pkg Qty 5

Item #: WBB996286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $26.00 / Pkg of 5

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lid For Paper-Tray & Tub,13-1/2"L x 11"W x 1/4"H, Teal

Matching lids fit snugly on Paper-Trays and Tubs. 11" wide x 13½" deep x ½" high. Wt. 1 lb.

Product Specifications

  • LENGTH INCHES13-1/2
  • WIDTH INCHES11
  • HEIGHT INCHES1/4
  • ASSEMBLYAssembled
  • BRANDJonti-Craft®
  • COLOR FINISHTeal
  • CONSTRUCTIONPolyethylene
  • FRAME CONSTRUCTION--
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER8047JC
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • TYPELid for Paper Tray & Tub
  • APPROVED/CERTIFIEDGreenGuard Children & Schools; CARB II; CPSIA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft 8069 Lid For Paper-Tray & Tub,13-1/2"L x 11"W x 1/4"H, Orange - Pkg Qty 5

Item #: B996291

(1)

Usually ships in 6 to 9 days

$26.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft 8047 Lid For Paper-Tray & Tub,13-1/2"L x 11"W x 1/4"H, Teal - Pkg Qty 5

Jonti-Craft 8047 Lid For Paper-Tray & Tub,13-1/2"L x 11"W x 1/4"H, Teal - Pkg Qty 5

Item #: WBB996286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant