Take 15% off your entire order!

Offer applied at checkout

Small Plastic Bin 11-3/4"L x 7-3/4"W x 5"H - Light Pink - Pkg Qty 5

Small Plastic Bin 11-3/4"L x 7-3/4"W x 5"H - Light Pink - Pkg Qty 5

Item #: WBB2277344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Light Green
  • Red
  • Dark Pink
  • Dark Green
  • Dark Blue
  • Yellow
  • Light Pink

Light Pink

$13.00 ea.

Price: $65.00 / Pkg of 5

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Small Plastic Bin 11-3/4"L x 7-3/4"W x 5"H - Light Pink

Honey-Can-Do PRT-SRT1603-SmLtPnk Small Light Pink Plastic Sorter Bin, Pink. Colorful bins are constructed of BPA free plastic. Tall sides ensure contents will not slip out. Compatible with Honey-Can-Do kids toy sorters or on their own.

Product Specifications

  • LENGTH INCHES11-3/4
  • WIDTH INCHES7-3/4
  • HEIGHT INCHES5
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHLight Pink
  • CONSTRUCTIONPlastic
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERPRT-SRT1603-SmLtPnk
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPResidential Storage
  • TYPEPlastic Bin
  • WEIGHT LBS0.4375
  • MPN_MASTERPRT-SRT1603
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Yellow - Pkg Qty 5

Item #: B1502974

Not Yet Rated

Usually ships in 5 to 8 days

$65.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Small Plastic Bin 11-3/4"L x 7-3/4"W x 5"H - Light Pink - Pkg Qty 5

Small Plastic Bin 11-3/4"L x 7-3/4"W x 5"H - Light Pink - Pkg Qty 5

Item #: WBB2277344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant