Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Sterilite 17426506 Industrial Latch Tote 20 Gallon 22-3/4"L x 18-1/2"W x 16-1/4"H Hazelwood - Pkg Qty 6

Sterilite 17426506 Industrial Latch Tote 20 Gallon 22-3/4"L x 18-1/2"W x 16-1/4"H Hazelwood - Pkg Qty 6

Item #: WBB2277941

Not Yet Rated

$13.25 ea.

Price: $79.50 / Pkg of 6

Save $3.98 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Sterilite 17426506 Industrial Latch Tote 20 Gallon 22-3/4"L x 18-1/2"W x 16-1/4"H Hazelwood

The 20 Gallon Latch Tote offers durable construction that is ideal for storing items in the garage, basement or attic. The lid fits tightly to the base and remains secure with a modern accent latch. Indexed lids allow multiple totes to be stacked securely on top of each other, while in molded handles allow for easy transporting to and from locations.

Product Specifications

  • LENGTH INCHES22-3/4
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES16-1/4
  • CAPACITY76 Liter
  • CAPACITY GALLONS20
  • ASSEMBLYAssembled
  • BRANDSterilite
  • COLOR FINISHHazelwood
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER17426506
  • PACKAGE QUANTITY6
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • STYLELatch Tote
  • WEIGHT LBS4.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sterilite 17426506 Industrial Latch Tote 20 Gallon 22-3/4"L x 18-1/2"W x 16-1/4"H Hazelwood - Pkg Qty 6

Sterilite 17426506 Industrial Latch Tote 20 Gallon 22-3/4"L x 18-1/2"W x 16-1/4"H Hazelwood - Pkg Qty 6

Item #: WBB2277941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant