Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Storage Container with Lid BS-18 - 18-1/2 x 3 x 2-1/2 Red
See all 87 items in product family

Bayhead Storage Container with Lid BS-18 - 18-1/2 x 3 x 2-1/2 Red

Item #: WB269671RD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($224.75)

Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
These Extra Long Storage Containers Nest When Empty And Stack For Compact Storage.

Long storage boxes help store long, bulky items conveniently. These containers are made with rotationally molded plastic that is dent and chip resistant. All containers include a lid and feature ribbed sidewalls for extra strength and reinforcement.

Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES3
    • HEIGHT INCHES2-1/2
    • INSIDE BOTTOM LENGTH INCHES18
    • INSIDE BOTTOM WIDTH INCHES2-1/2
    • INSIDE LENGTH INCHES18-1/4
    • INSIDE WIDTH INCHES2-3/4
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE0" to 6"
    • HEIGHT RANGE0" to 3"
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERBS-18-RD
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STYLEContainer w/Lid
    • TYPEStraight-Sided

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!