Take 15% off your entire order!

Offer applied at checkout

Certwood Extra Wide Double Depth Storage Tote Tray CE1958PY - 16-3/4"L x 18-1/2"W x 6"H Yellow - Pkg Qty 5

Certwood Extra Wide Double Depth Storage Tote Tray CE1958PY - 16-3/4"L x 18-1/2"W x 6"H Yellow - Pkg Qty 5

Item #: WBB2142277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Red
  • Light Gray
  • Yellow
  • Clear
  • Blue

Yellow

$24.95 ea.

Price: $124.75 / Pkg of 5

Save $6.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Certwood Extra Wide Double Depth Storage Tote Tray CE1958PY - 16-3/4"L x 18-1/2"W x 6"H Yellow

Modular plastic storage tote trays and lids in 5 different sizes. All storage trays have the same design detailing. EW (Extra Wide) Double Depth Tote Tray in Primary Yellow molded out of Shatterproof High Impact Polystyrene. Smooth internal surfaces for easy cleaning. Award winning tote tray includes dual labeling system. Greenguard certified.

Product Specifications

  • LENGTH INCHES16-3/4
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES6
  • ASSEMBLYAssembled
  • BRANDCertwood
  • COLOR FAMILYYellow
  • COLOR FINISHYellow
  • CONSTRUCTIONHi-Impact Polystyrene
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERCE1958PY
  • PACKAGE QUANTITY5
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • SERIESStorsystem
  • STACK AND/OR NESTNest
  • STYLEExtra Wide
  • TYPEDouble Depth
  • WEIGHT LBS3.5
  • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Certwood Extra Wide Double Depth Storage Tote Tray CE1958PY - 16-3/4"L x 18-1/2"W x 6"H Yellow - Pkg Qty 5

Certwood Extra Wide Double Depth Storage Tote Tray CE1958PY - 16-3/4"L x 18-1/2"W x 6"H Yellow - Pkg Qty 5

Item #: WBB2142277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant