Take 15% off your entire order!

Offer applied at checkout

Certwood Extra Wide Single Depth Storage Tote Tray CE1956PG - 16-3/4"L x 18-1/2"W x 3"H Green - Pkg Qty 10

Certwood Extra Wide Single Depth Storage Tote Tray CE1956PG - 16-3/4"L x 18-1/2"W x 3"H Green - Pkg Qty 10

Item #: WBB2142265

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Light Gray
  • Red
  • Yellow
  • Green
  • Blue
  • Clear

Green

$18.50 ea.

Price: $185.00 / Pkg of 10

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Certwood Extra Wide Single Depth Storage Tote Tray CE1956PG - 16-3/4"L x 18-1/2"W x 3"H Green

Modular plastic storage tote trays and lids in 5 different sizes. All storage trays have the same design detailing. EW (Extra Wide) Single Depth Tote Tray in Primary Green molded out of Shatterproof High Impact Polystyrene. Smooth internal surfaces for easy cleaning. Award winning tote tray includes dual labeling system. Greenguard certified.

Product Specifications

  • LENGTH INCHES16-3/4
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES3
  • ASSEMBLYAssembled
  • BRANDCertwood
  • COLOR FAMILYGreen
  • COLOR FINISHGreen
  • CONSTRUCTIONHi-Impact Polystyrene
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERCE1956PG
  • PACKAGE QUANTITY10
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • SERIESStorsystem
  • STACK AND/OR NESTNest
  • STYLEExtra Wide
  • TYPESingle Depth
  • WEIGHT LBS2.5
  • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Certwood Extra Wide Single Depth Storage Tote Tray CE1956PG - 16-3/4"L x 18-1/2"W x 3"H Green - Pkg Qty 10

Certwood Extra Wide Single Depth Storage Tote Tray CE1956PG - 16-3/4"L x 18-1/2"W x 3"H Green - Pkg Qty 10

Item #: WBB2142265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant