Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Plastic Nestable Tote, 15-1/2x11-1/2x8, Blue (Min. Purchase Qty 168+)
See all 48 items in product family

Corrugated Plastic Nestable Tote, 15-1/2x11-1/2x8, Blue (Min. Purchase Qty 168+)

Item #: WBB431125

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 168 ($1,528.80)

Price: $9.10
Product Information
Customer Review
Product Q&A
Accessories
Corrugated Plastic Nestable Tote, 15-1/2x11-1/2x8, Blue (Min. Purchase Qty 168+)

Plastic totes are available in many shapes, sizes and colors. These corrugated plastic containers are lightweight, strong and versatile, making them the preferred choice for distribution, transport and storage applications. All totes are nestable or straight wall, sonic welded and have a reinforced wire rim. All totes are made out of 160# Double Faced High Density Polyethylene corrugated plastic.

Product Specifications

    • LENGTH INCHES15-1/2
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES8
    • CAPACITY CUBIC FEET0.83
    • CAPACITY GALLONS6.21
    • ASSEMBLYAssembled
    • BRANDMinnesota Diversified
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONCorrugated Plastic
    • MANUFACTURERS PART NUMBER1530-Blu-100
    • MINIMUM PURCHASE QUANTITY170
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • SHIPPING METHODNested
    • STACK AND/OR NESTNest
    • STYLETote
    • WEIGHT LBS1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed