Take 15% off your entire order!

Offer applied at checkout

Corrugated Plastic Nestable Tote, 24x16x12, Green (Min. Purchase Qty 72+) - Pkg Qty 72

Corrugated Plastic Nestable Tote, 24x16x12, Green (Min. Purchase Qty 72+) - Pkg Qty 72

Item #: WBB431081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Gray
  • Natural
  • Blue
  • Red
  • Green

Green

$11.59 ea.

Price: $834.48 / Pkg of 72

$139.08 / month suggested monthly payments with 6 mo. special financing on the purchase of $834.48 or save 5% on purchase.

Quantity

Customers Also Viewed

Corrugated Plastic Nestable Tote, 24x16x12, Green (Min. Purchase Qty 72+)

Plastic totes are available in many shapes, sizes and colors. These corrugated plastic containers are lightweight, strong and versatile, making them the preferred choice for distribution, transport and storage applications. All totes are nestable or straight wall, sonic welded and have a reinforced wire rim. All totes are made out of 160# Double Faced High Density Polyethylene corrugated plastic.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES16
  • HEIGHT INCHES12
  • CAPACITY CUBIC FEET2.55
  • CAPACITY GALLONS19.1
  • ASSEMBLYAssembled
  • BRANDMinnesota Diversified
  • COLOR FAMILYGreen
  • COLOR FINISHGreen
  • CONSTRUCTIONCorrugated Plastic
  • MANUFACTURERS PART NUMBER1524-Gre-100
  • MINIMUM PURCHASE QUANTITY72
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • SHIPPING METHODNested
  • STACK AND/OR NESTNest
  • STYLETote
  • WEIGHT LBS2.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Corrugated Plastic Nestable Tote, 24x16x12, Green (Min. Purchase Qty 72+) - Pkg Qty 72

Corrugated Plastic Nestable Tote, 24x16x12, Green (Min. Purchase Qty 72+) - Pkg Qty 72

Item #: WBB431081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant