Take 15% off your entire order!

Offer applied at checkout

Corrugated Plastic Nestable Tote, 24x17-1/2x13, Red (Min. Purchase Qty 44+) - Pkg Qty 44

Corrugated Plastic Nestable Tote, 24x17-1/2x13, Red (Min. Purchase Qty 44+) - Pkg Qty 44

Item #: WBB431051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Natural
  • Yellow
  • Blue
  • Gray
  • Red
  • Green

Red

$13.19 ea.

Price: $580.36 / Pkg of 44

$96.73 / month suggested monthly payments with 6 mo. special financing on the purchase of $580.36 or save 5% on purchase.

Quantity

Customers Also Viewed

Corrugated Plastic Nestable Tote, 24x17-1/2x13, Red (Min. Purchase Qty 44+)

Plastic totes are available in many shapes, sizes and colors. These corrugated plastic containers are lightweight, strong and versatile, making them the preferred choice for distribution, transport and storage applications. All totes are nestable or straight wall, sonic welded and have a reinforced wire rim. All totes are made out of 160# Double Faced High Density Polyethylene corrugated plastic.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES17-1/2
  • HEIGHT INCHES13
  • CAPACITY CUBIC FEET3.16
  • CAPACITY GALLONS23.6
  • ASSEMBLYAssembled
  • BRANDMinnesota Diversified
  • COLOR FAMILYRed
  • COLOR FINISHRed
  • CONSTRUCTIONCorrugated Plastic
  • MANUFACTURERS PART NUMBER1520-Red-100
  • MINIMUM PURCHASE QUANTITY44
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • SHIPPING METHODNested
  • STACK AND/OR NESTNest
  • STYLETote
  • WEIGHT LBS2.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Corrugated Plastic Nestable Tote, 24x17-1/2x13, Red (Min. Purchase Qty 44+) - Pkg Qty 44

Corrugated Plastic Nestable Tote, 24x17-1/2x13, Red (Min. Purchase Qty 44+) - Pkg Qty 44

Item #: WBB431051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant