Take 15% off your entire order!

Offer applied at checkout

Certwood Standard Width Single Depth Storage Tote Tray CE1950PB - 16-3/4"L x 12-5/16"W x 3"H Blue - Pkg Qty 10

Certwood Standard Width Single Depth Storage Tote Tray CE1950PB - 16-3/4"L x 12-5/16"W x 3"H Blue - Pkg Qty 10

Item #: WBB2142247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Yellow
  • Light Gray
  • Red
  • Clear
  • Blue

Blue

$11.00 ea.

Price: $110.00 / Pkg of 10

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Certwood Standard Width Single Depth Storage Tote Tray CE1950PB - 16-3/4"L x 12-5/16"W x 3"H Blue

Modular plastic storage tote trays and lids in 5 different sizes. All storage trays have the same design detailing. SW (Standard Width) Single Depth Tote Tray in Primary Blue molded out of Shatterproof High Impact Polystyrene. Smooth internal surfaces for easy cleaning. Award winning tote tray includes dual labeling system. Greenguard certified.

Product Specifications

  • LENGTH INCHES16-3/4
  • WIDTH INCHES12-5/16
  • HEIGHT INCHES3
  • ASSEMBLYAssembled
  • BRANDCertwood
  • COLOR FAMILYBlue
  • COLOR FINISHBlue
  • CONSTRUCTIONHi-Impact Polystyrene
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERCE1950PB
  • PACKAGE QUANTITY10
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • SERIESStorsystem
  • STACK AND/OR NESTNest
  • STYLEStandard Width
  • TYPESingle Depth
  • WEIGHT LBS1.5
  • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Certwood Standard Width Single Depth Storage Tote Tray CE1950PB - 16-3/4"L x 12-5/16"W x 3"H Blue - Pkg Qty 10

Certwood Standard Width Single Depth Storage Tote Tray CE1950PB - 16-3/4"L x 12-5/16"W x 3"H Blue - Pkg Qty 10

Item #: WBB2142247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant