Take 15% off your entire order!

Offer applied at checkout

Certwood Standard Width Storage Tote Lid CE1960CL - 16-3/4"L x 12-5/16"W x 3/8"H Clear - Pkg Qty 5

Certwood Standard Width Storage Tote Lid CE1960CL - 16-3/4"L x 12-5/16"W x 3/8"H Clear - Pkg Qty 5

Item #: WBB2142289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $60.00 / Pkg of 5

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Certwood Standard Width Storage Tote Lid CE1960CL - 16-3/4"L x 12-5/16"W x 3/8"H Clear

SW (Standard Width) Tote Lid in Clear molded out of Shatterproof ABS--conveniently allows totes to be stackable and keep contents safe.

Product Specifications

  • LENGTH INCHES16-3/4
  • WIDTH INCHES12-5/16
  • HEIGHT INCHES3/8
  • ASSEMBLYAssembled
  • BRANDCertwood
  • COLOR FAMILYClear
  • COLOR FINISHClear
  • CONSTRUCTIONABS
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERCE1960CL
  • PACKAGE QUANTITY5
  • PRODUCT GROUPAccessory
  • SERIESStorsystem
  • STYLEStandard Width
  • TYPELid for all SW Tote Trays
  • WEIGHT LBS0.75
  • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Certwood Standard Width Storage Tote Lid CE1960CL - 16-3/4"L x 12-5/16"W x 3/8"H Clear - Pkg Qty 5

Certwood Standard Width Storage Tote Lid CE1960CL - 16-3/4"L x 12-5/16"W x 3/8"H Clear - Pkg Qty 5

Item #: WBB2142289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant