discount codeFree shipping over 300

Applied at checkout

Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 4"H

Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 4"H

Item #: WBB774807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Quantity

Popular item in this category

Customers Also Viewed

Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 4"H

The Fancort Karry-All Model 76 Adjustable Conductive PCB Rack is an adjustable rack that hold boards securely on two opposite sides for maximum protection during transport and storage, either horizontally or vertically. Three different models of Karry-Alls are featured, each with a different injection-molded card guide to handle small, medium, large, very large, and hard-to-hold boards. All the card guides are molded in tough, reinforced conductive material that meets Mil Spec #B-81705-B for static discharge. The standard Karry-Alls can tolerate solvents and temperatures to 185°F. They are very easy to set up with rigid tubular aluminum extrusions and non-rotating nuts with large conductive plastic thumbscrews that lock into the extrusions.

Features

  • 39 numbered slots measure 0.135" W x 0.135" D on a 0.260" pitch
  • Easy board insertion with offset ribs
  • Standard card guides are 4" deep; optional 8" deep guides
  • Optional leg brackets for horizontal storage of 4" deep model only; P/N KAL-1;
  • Optional carrying handle, P/N KAH-2


Product Specifications

  • WIDTH INCHES9
  • DEPTH INCHES13-1/4
  • HEIGHT INCHES4
  • CAPACITY39 Slots
  • ASSEMBLYUnassembled
  • BOARD CAPACITY WIDTH INCHES8
  • BOARD CAPACITY DEPTH INCHES6
  • BRANDFancort
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum & Plastic
  • MANUFACTURERS PART NUMBER76-8-4CP
  • PACKAGE QUANTITY1
  • PITCH INCHES0.260
  • PRODUCT GROUPPCB Racks
  • SLOT SIZE PITCH (W" x D")0.135 x 0.135
  • TYPEKarry-All Model 76 Rack
  • WEIGHT LBS2
  • TEMPERATURE TOLERANCE185°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 4"H

Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 4"H

Item #: WBB774807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top