Take 15% off your entire order!

Offer applied at checkout

Suncast BH188810 18 Gallon Stacking Hopper Bin, Gray w/Black Lid, Price Each, Sold In Pack of 4 - Pkg Qty 4

Suncast BH188810 18 Gallon Stacking Hopper Bin, Gray w/Black Lid, Price Each, Sold In Pack of 4 - Pkg Qty 4

Item #: WBB998842

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray w/Black Lid
  • Blue w/Blue Lid

Gray w/Black Lid

$20.00 ea.

Price: $80.00 / Pkg of 4

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Suncast BH188810 18 Gallon Stacking Hopper Bin, Gray w/Black Lid, Price Each, Sold In Pack of 4

Suncast's 18-gallon stacking bin helps keep your home or office environment clean. Its swing back lid allows quick opening and closing for dumping of unwanted items. The stacking organizer bins lid is removable for easy disposal of garbage and recycling. This container is made from durable resin material, which resists rotting, rust formation and water damage. Price each, sold in a pack of 4.

Features:
  • Easy access front flap
  • Ideal for recycling or dry storage - indoor/outdoor
  • Stacks with or without lid
  • Front lid stays open when desired


Product Specifications

  • LENGTH INCHES18-1/4
  • WIDTH INCHES24-3/8
  • HEIGHT INCHES17
  • CAPACITY GALLONS18
  • ASSEMBLYAssembled
  • BRANDSuncast®
  • COLOR FINISHGray w/Black Lid
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERBH188810
  • PACKAGE QUANTITY4
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARGARET

    Date: May 27, 2020

    True to form
    Your review:
    It is just as pictured and was described accurately......am very happy with the product and would recommend it
  • Reviewer: Anonymous

    Date: May 18, 2016

    Sturdy
    Your review:
    The bins are very sturdy and handy.
  • Reviewer: Anonymous

    Date: November 19, 2013

    18 Gallon Containers
    Your review:
    These work just fine for storing salt and sand next to our doors to make it ready for winter.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suncast BH188810 18 Gallon Stacking Hopper Bin, Gray w/Black Lid, Price Each, Sold In Pack of 4 - Pkg Qty 4

Suncast BH188810 18 Gallon Stacking Hopper Bin, Gray w/Black Lid, Price Each, Sold In Pack of 4 - Pkg Qty 4

Item #: WBB998842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant