Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SSI Schaefer Euro-Fix Mesh Container EF6323 - 24" x 16" x 13", Gray - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

SSI Schaefer Euro-Fix Mesh Container EF6323 - 24" x 16" x 13", Gray - Pkg Qty 4

Item #: WBB444840

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $110.00 Save up to 35%
$17.75 each

Sold in packages of 4

Price: $71.00
Product Information
Customer Review
Product Q&A
Accessories
SSI Schaefer Euro-Fix Mesh Container EF6323 - 24" x 16" x 13", Gray

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

Product Specifications

    • OUTSIDE TOP LENGTH INCHES23-3/4
    • OUTSIDE TOP WIDTH INCHES15-3/4
    • OUTSIDE BOTTOM LENGTH INCHES23-3/4
    • OUTSIDE BOTTOM WIDTH INCHES15-3/4
    • OUTSIDE HEIGHT INCHES12-5/8
    • INSIDE BOTTOM LENGTH INCHES21-11/16
    • INSIDE BOTTOM WIDTH INCHES13-13/16
    • INSIDE HEIGHT INCHES11-5/8
    • INSIDE TOP LENGTH INCHES22-1/4
    • INSIDE TOP WIDTH INCHES14-1/2
    • CAPACITY LBS33
    • CAPACITY CUBIC FEET2.25
    • ASSEMBLYAssembled
    • BRANDSSI-Schaefer
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBEREF6323.GY1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLEMesh Base & Mesh Sides
    • WEIGHT LBS7

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mesh Container

Your review: The manufacture produces a high quality product. Plastic holds up under high heat environments as manufacture claims.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WBB444841
globalindustrial.com
Ships same day.
(0)
$17.75