Take 15% off your entire order!

Offer applied at checkout

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Gray - Pkg Qty 6

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Gray - Pkg Qty 6

Item #: WBB444804

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Gray

Gray

$23.00 ea.

Price: $138.00 / Pkg of 6

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $138.00 /pkg.
  • Buy 3-4 $132.00 /pkg.
  • Buy 5+ $124.50 /pkg.

Quantity

Customers Also Viewed

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Gray

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

Product Specifications

  • OUTSIDE TOP LENGTH INCHES23-3/4
  • OUTSIDE TOP WIDTH INCHES15-3/4
  • OUTSIDE BOTTOM LENGTH INCHES23-3/4
  • OUTSIDE BOTTOM WIDTH INCHES15-3/4
  • OUTSIDE HEIGHT INCHES8-3/4
  • INSIDE BOTTOM LENGTH INCHES21-5/8
  • INSIDE BOTTOM WIDTH INCHES13-13/16
  • INSIDE HEIGHT INCHES7-3/4
  • INSIDE TOP LENGTH INCHES22-1/4
  • INSIDE TOP WIDTH INCHES14-1/2
  • CAPACITY LBS55
  • CAPACITY CUBIC FEET1.54
  • ASSEMBLYAssembled
  • BRANDSSI-Schaefer
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBEREF6221.GY1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • STACK AND/OR NESTStack
  • STYLESolid Base & Mesh Sides
  • WEIGHT LBS6
  • MPN_MASTEREF6221
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Gray - Pkg Qty 6

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Gray - Pkg Qty 6

Item #: WBB444804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant