Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Red - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Red - Pkg Qty 6

Item #: WBB444805

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $154.80 Save up to 23%
$19.75 each

Sold in packages of 6

Price: $118.50
Product Information
Customer Review
Product Q&A
Accessories
SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6221 - 24" x 16" x 8", Red

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

Product Specifications

    • OUTSIDE TOP LENGTH INCHES23-3/4
    • OUTSIDE TOP WIDTH INCHES15-3/4
    • OUTSIDE BOTTOM LENGTH INCHES23-3/4
    • OUTSIDE BOTTOM WIDTH INCHES15-3/4
    • OUTSIDE HEIGHT INCHES8-3/4
    • INSIDE BOTTOM LENGTH INCHES21-5/8
    • INSIDE BOTTOM WIDTH INCHES13-13/16
    • INSIDE HEIGHT INCHES7-3/4
    • INSIDE TOP LENGTH INCHES22-1/4
    • INSIDE TOP WIDTH INCHES14-1/2
    • CAPACITY LBS55
    • CAPACITY CUBIC FEET1.54
    • ASSEMBLYAssembled
    • BRANDSSI-Schaefer
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBEREF6221.RD1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Base & Mesh Sides
    • WEIGHT LBS6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works.

Your review: Works.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed