Take 15% off your entire order!

Offer applied at checkout

Forte Stor-All™ Storage Tote 8002545 - 15"L x 10-13/16"W x 4-5/8"H - Black - Pkg Qty 12

Shown in Gray

Forte Stor-All™ Storage Tote 8002545 - 15"L x 10-13/16"W x 4-5/8"H - Black - Pkg Qty 12

Item #: WBB2255017

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray

Black

$16.00 ea.

Price: $192.00 / Pkg of 12

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Forte Stor-All™ Storage Tote 8002545 - FDA Approved Material 15"L x 10-13/16"W x 4-5/8"H - Black



Features:

  • Use to store beverages, condiments, plastic wares etc.
  • Durable handles
  • Slide easily on cart rails and dishwasher safe
  • Easy to Clean
  • Variety of colors for easy material identification
  • Made with FDA approved plastic material to use in food service operations
  • Resistant to acids, chemicals and other solvents


Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES10-13/16
  • HEIGHT INCHES4-5/8
  • INSIDE LENGTH INCHES15
  • INSIDE WIDTH INCHES10-13/16
  • INSIDE HEIGHT INCHES4-1/2
  • CAPACITY CUBIC FEET0.21
  • ASSEMBLYAssembled
  • BRANDForte Products
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBER8002545
  • PACKAGE QUANTITY12
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • WEIGHT LBS3
  • APPROVED/CERTIFIEDFDA Approved Material
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Forte All-Purpose Plastic Storage Tote 8001256 - 14-1/2"L x 9-5/8"W x 9"H -Black - Pkg Qty 8

Item #: B2255019

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$136.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forte Stor-All™ Storage Tote 8002545 - 15"L x 10-13/16"W x 4-5/8"H - Black - Pkg Qty 12

Forte Stor-All™ Storage Tote 8002545 - 15"L x 10-13/16"W x 4-5/8"H - Black - Pkg Qty 12

Item #: WBB2255017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant