Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abaco SRK010, Slab Rack, 118"L x 7"W x 60"H, 30,000 lbs Cap
See all 18 items in product family

Abaco SRK010, Slab Rack, 118"L x 7"W x 60"H, 30,000 lbs Cap

Item #: WBB1857100

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,251.00
Product Information
Customer Review
Product Q&A
Accessories
Abaco SRK010, Slab Rack, 118"L x 7W x 60" 30,000 lbs Cap

The Slab Rack is ideal for shops with limited storage as it can handle many pieces of different sized materials. The rack consist of two steel bases 118 1/8" long and 20 poles with rubber caps to protect the stored material. Poles are 2 x 2 x 59 3/8" and 4mm thick. You can store up to 6,000 lbs between poles with a max working load for the set at 30,000 lbs. There are a total of 11 slots per base with 9 1/2 " between each slot.

Product Specifications

    • LENGTH INCHES118
    • WIDTH INCHES7
    • HEIGHT INCHES60
    • CAPACITY LBS30000
    • BRANDAbaco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSRK010
    • WEIGHT LBS700
    • WARRANTY1 Year
    • COLOROrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed